Beli wera joker di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WERA Cobination Spanner Jokeratribut:
- Material: Body = Special Alloy Steel, Surface Treatment = Nickel Chrome Plating
- INA Inner Rings XLDeskripsi:Inner rings are used where:-the shaft cannot be used as a rolling bearing raceway for needle roller and cage assemblies, drawn cup needle roller bearings with open ends, drawn cup needle roller bearings with closed end and needle roller bearings (it cannot be hardened and ground)-needle roller bearings must be combined with wider inner rings in order to allow larger axial displacements of the shaft in relation to the housing (e.g. in bearings with a non-locating bearing function)-optimum running surfaces are required for seal
- WERA Ratcheting Combination Wrench Joker (Kunci Ring Pas)Deskripsi:-Due to the special plate structure of the spanner part, a nut/bolt does not fall.-It can insert a bolt sideways to a narrow place while holding a bolt with a spanner or it can rotate a bolt with a strong torque while putting some muscle and fastening oveatribut:
- Pipe Taps: M30
- Input Drive (mm): 12.7
- Overall Length (mm): 60
- Square Dimension (mm): 17
- WERA Ratcheting Combination Wrench (Kunci Ring Pas)Deskripsi:Spline ratcheting combination wrenches have an open end and a spline box end that can be used on 4-pt., 6-pt., 12-pt., or spline fasteners. The box end can apply more torque than a 12-pt. design without stripping the fastener head. Combination wrenches have the same SAE (inch) size on each end for use on one specific size fastener. A gear mechanism on the box end allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the tool.atribut:
- UNSPSC: 27111713
- Anti-Slip Design: Yes
- Box End Type: Spline Box End
- Corrosion Resistant: Yes
- Finish: Nickel Chrome
- Handle Color: Silver
- Handle Type: One Piece
- Insulated: No
- Material: Alloy Steel
- Min. Arc Swing (°): 4.5
- Non-Magnetic: No
- Non-Sparking: No
- Number of Points: 12
- Opening Type: Hex
- Ratcheting: Yes
- Reversing: Yes
- Tether Style: Not Tether Capable
- Wrench Length Style: Standard
- BONDHUS Hex Key Ball Point (Kunci L)Deskripsi:- Width across flats x under neck dimensions x overall length (mm) 1.5 mm: 1.5 x 14 x 77- Width across flats x Under-neck dimensions x Overall length (mm) 2.0 mm: 2.0 x 16 x 82- Width across flats x under neck dimensions x overall length (mm) 2.5 mm: 2.5 x 17 x 89- Width across flats x Under-neck dimensions x Overall length (mm) 3.0 mm: 3.0 x 19 x 98- Width across flats x Under-neck dimensions x Overall length (mm) 4.0 mm: 4.0 x 22 x 110- Width across flats x Under-neck dimensions x Overall length (mm) 5.0 mm: 5.0 x 27 x 119- Width across flats x Under-neck dimensions x Overall length (mm) 6.0 mm: 6.0 x 31 x 139- Width across flats x Under-neck dimensions x Overall length (mm) 8.0 mm: 8.0 x 35 x 152- Width across flats x Under-neck dimensions x Overall length (mm) 10.0 mm: 10.0 x 39 x 171
- WERA Screwdriver Kit (Obeng)Deskripsi:Wera Chiseldriver for fastening, chiselling and loosening seized screws. Multi-component Kraftform handle for fast and low-fatigue working.Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. A hexagon blade out of high quality bit material that extends right through the blade ensures full transfer of force, even when struck with a hammer. The ductile tempered material prevents the blade from splintering or breaking. Comes with an impact cap for enhanced service life and reduced risk of splintering. More torque can be transferred with the help of an open-end or ring spanner applied to the integrated hexagonal bolster. In some cases equipped with a square take-up in the impact cap that enables higher torque transfer when screwdriving with the T-handle, Zyklop ratchet or Mini ratchet. The Wera Black Point tip and a complex hardening process ensure a long service life of the tip, enhanced corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Contents of Set :- 917 SPHS1x PH 1x90; 1x PH 2x113- 932 A1x 0,6x3,5x80- 932 AS1x 0,8x4,5x100; 1x 1,0x5,5x113; 1x 1,2x7,0x138atribut:
- Set Contents (piece): 6
- WERA Zyklop Ratchet (Set Kunci Sok)atribut:
- Feed angle (°): 5
- Fixable head angle (°): 0, 15, 90
- WERA JOKER6000 set with urethaneDeskripsi:Durable foam insert. Indicated in two colors for quick identification of missing parts. High quality and durable foam inserts without chemical vapors. Optimal fit for maximum removal of tools from the foam insert. Water and oil repellent, low maintenance and easy to clean. Protects tools from dirt and impacts. Ring ratchet spanner with convenient retention function by metal plate at the mouth. Does not slip off thanks to end snaps. Double hexagonal shape reduces the risk of slipping sideways. Return angle of only 30°. Easy and fast access to the required tool with the "Take it easy" tool finder, color-coded according to profile and size stamp.*137330 does not fit the previous roller cabinet model 05501051001.atribut:
- Dimensions, Width W x Depth D x Height H (mm): Urethane: 172 x 392 x 30
- Set Contents: Ratchet Combination Wrenches 073268, 073270, 073271, 073272, 073273, 073274, 073275, 073276, 073277, 073278, 073279 (8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm), Urethane Storage Case 137330 (W172 x D392 x H30 mm)
- WERA 15-piece combination wrench setDeskripsi:The combination of the 7.5° rotating mouth and the double hexagonal shape doubles the placement points. A 180° rotation of the wrench around the longitudinal axis during screw tightening allows 4 placements and allows the bolt or screw head to be "taken out" every 15°. Equipped with a smart mouth shape, it significantly expands the range of use in limited spaces. It automatically finds the respective placement point with every turn. The slim but robust ring side is angled at 15° to the tool axis. The high-quality surface treatment ensures high corrosion protection and long-lasting durability. With the Take it easy tool finder, the tools are color-coded by size. The Joker Pouch is suitable for mounting on walls, shelves, workshop trolleys and the Wera 2go system thanks to the hook-and-loop system on the back.atribut:
- Set Contents: Combination wrenches 020190, 020198, 020199, 020219, 020208, 020202, 020203, 020205, 020206, 020207, 020209, 020200, 020201, 020204, 020210 (5.5, 6, 7, 9, 17, 11, 12, 14, 15, 16, 18, 8, 10, 13, 19 mm), hook-and-loop fastener strips 50 x 240 mm
- WERA Bit PhillipsDeskripsi:For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000 − 675050.Standard design, high strength.Chrome vanadium special alloy, toughened.Standard:DIN ISO 1173atribut:
- Type of Product: Bit Tool
- Drive Profile: Screwdriver for Phillips
- Overall Length (mm): 25
- Standard: DIN ISO 1173
- Bit Hexagon Shank: C 6.3
- Manufacturer's Designation: 851/1 Z PH
- JOKER Remote AC (Remote AC)Deskripsi:REMOTE MULTI AC JOKER SHARP ini bisa digunakan untuk semua jenis AC merek SHARP. Bisa langsung digunakan tanpa harus di-setting terlebih dahulu. TETAPI, Apabila remote tidak bisa digunakan silahkan anda coba men-setting terlebih dahulu. Petunjuk/cara men-setting bisa dilihat didalam kemasan.atribut:
- Distance Range (m): 1-5
- Power: 2pcs AAA Battery
Daftar Harga wera joker Terbaru October 2026
| WERA Ratcheting Combination Wrench Inch (Kunci Ring Pas) | Rp829.900 |
| WERA Ratcheting Combination Wrench Color Coded (Kunci Ring Pas) | Rp4.299.900 |
| WERA 6003 Combination Spanner Joker | Rp509.900 |
| WERA Cobination Spanner Joker | Rp879.900 |
| INA Inner Rings XL | Rp48.900 |
| WERA Zyklop Ratchet-Speed (Set Kunci Sok) | Rp3.599.900 |
| WERA Ratcheting Combination Wrench Joker (Kunci Ring Pas) | Rp2.099.900 |
| WERA Ratcheting Combination Wrench (Kunci Ring Pas) | Rp709.900 |
| WERA Precision Screwdriver (Obeng Presisi) | Rp93.900 |
| BONDHUS Hex Key Ball Point (Kunci L) | Rp65.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/r5P102291977-2.jpg)
/qwP102291968-2.jpg)



/P102298299-1.jpg)
/P102740905-1.jpg)
/phP109869917-12.jpg)
/5qP102306206-3.jpg)
/3vP105588139-1.jpg)
/5qP107806206-1.jpg)
/ipP102317673-2.jpg)

/91P102289325-2.jpg)


/6kP102138236-6.jpg)
/jgP110883700-1.jpg)
/1eP102280050-11.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)